Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
012 Viton / FKM O-ring 90A Shore Brown, -250 Pack
Mfr # ORBRNVT90A012X250
Zoro # G300576769
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A012X250
- Zoro # G300576769
- UPC # 742839479465
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 234 RED DBL Hook (N271-017)
- HILLMAN Wackey Lady Bugs House/Office Universal Key Blank Single, 6PK (87395)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-91A-3-LH)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- STERLING SEAL & SUPPLY 141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A141X250)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- STERLING SEAL & SUPPLY 354 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A354X100)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- X1 TOOLS Square O-Ring ID:17 mm, CS:2 mm, OD:21 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-17-21x1)
- Sterling Seal & Supply Individual & Bulk O-Rings