Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
012 Silicone O-ring 70A Shore Red, -1000 Pack
Mfr # ORSIL012X1000
Zoro # G600572850
product price: $54.69
/pk 1000, $0.05/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL012X1000
- Zoro # G600572850
- UPC # 742839482069
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 4 ft, Black (285CR48)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- EKENA MILLWORK 10 7/8"W x 2 1/4"D x 17 3/4"H (Top: 8 1/8"W x 1"P) Classic Small Pedestal Base (BAS10X17X02CL)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-28-11-52)
- STERLING SEAL & SUPPLY 235 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.235X125)
- STERLING SEAL & SUPPLY 912 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.912X1000)
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- STERLING SEAL & SUPPLY 012 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL012X250)
- STERLING SEAL & SUPPLY 354 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A354X100)
- ZORO SELECT O-Ring, Viton, 10.4mm OD, PK25 (1RHU6)
- Sterling Seal & Supply Individual & Bulk O-Rings