Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
012 Fluorosilicone O-ring 70A Shore Blue, -250 Pack
Mfr # ORFSIL012X250
Zoro # G400578724
Free Shipping & Returns
$461.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Fluorosilicone
- Durometer 70A
- Type O-Ring
- Material Fluorosilicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORFSIL012X250
- Zoro # G400578724
- UPC # 742839499937
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Fluorosilicone |
Durometer | 70A |
Type | O-Ring |
Material | Fluorosilicone |
Description
Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- NATIONAL HARDWARE SPRING HINGE 4""H SS (N350-819)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- G.L. HUYETT O-Ring, 2-1/8x1-15/16x3/32", Buna-N, Black (OR-135)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A331X50)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.140X500)
- STERLING SEAL & SUPPLY 115 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A115X1000)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- Sterling Seal & Supply Individual & Bulk O-Rings