Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
012 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack
Mfr # ORBN90A012X1000
Zoro # G400576829
product price: $28.59
/pk 1000, $0.03/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A012X1000
- Zoro # G400576829
- UPC # 742839513893
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS8300ST x 689)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- PRIME-LINE Compression Spring, 0.047 in. Diameter, 5/16 in. x 2 in. (4-pack) (SP 9726)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- STERLING SEAL & SUPPLY 376 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A376X25)
- STERLING SEAL & SUPPLY 214 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL214X250)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.363X12)
- ZORO SELECT O-Ring, Dash 323, Viton, 0.21 In., PK10 (U38871.018.0131)
- Sterling Seal & Supply Individual & Bulk O-Rings