Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
011 Viton / FKM O-ring 70A Shore Black, -500 Pack
Mfr # ORVT011X500
Zoro # G300577001
product price: $41.49
/pk 500, $0.08/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT011X500
- Zoro # G300577001
- UPC # 742839434181
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP End Caps-C-1/4-LDPE-RED, 1000PK (073701)
- EKENA MILLWORK WM184 - 1 1/2"H x 1/2"D x 144"L Panel Flexible Moulding (MLDFWM184X144)
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.R178)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A206X250)
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A337X25)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A331X25)
- STERLING SEAL & SUPPLY 004 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A004X1000)
- STERLING SEAL & SUPPLY 341 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A341X25)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A012X250)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- Sterling Seal & Supply Individual & Bulk O-Rings