Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack
Mfr # ORBRNVT75A008X1000
Zoro # G000580707
product price: $60.69
/pk 1000, $0.06/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A008X1000
- Zoro # G000580707
- UPC # 742839463273
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, 20 ft, Gray (C22H)
- IVES COMMERCIAL Steel 8" UL Surface Bolt Oil Rubbed Bronze Finish (SB45310B8TB)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type LB, 7 Pins (7100CRP-UCXLB 26D)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1111BF x 689)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT240X125)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- STERLING SEAL & SUPPLY 141 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD141X250)
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- STERLING SEAL & SUPPLY 201 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.201X1000)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- Sterling Seal & Supply Individual & Bulk O-Rings