Shop All Carabiners
Sterling
Safe D Autolock Carabiner
Mfr # 99748
Zoro # G512322291
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 99748
- Zoro # G512322291
- UPC # 84660405312
- Country of Origin Taiwan, Province of China
- Category Carabiners
Description
This NFPA-rated and CE Certified SafeD carabiner is made from lightweight aluminum with a removable captive eye pin, allowing a rope with a sewn eye to be attached securely. Purpose built for rope access technicians or rescue operators. Features a 3-stage auto lock gate with an 18mm opening. Major Axis Strength: 28kN, Minor Axis Strength:8kN, Gate open: 8kN. Length: 4.3 109mm, Width: 2.44 62mm, Weight: 3 oz. 84g. Includes an allen key to remove the captive eye pin. Features a data matrix for Scannable compatibility. Certified to EN362 and NFPA 2500.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Howad Leight by Honeywell, Impact Sport Earmuffs, Khaki (R-01526)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- SNAP-LOC Snap-Loc SLASHCI10 Snap-Hook; Carabiner Opens to Connect Ropes; Cables & More - Zinc Plated (SLASHCI10)
- PEAKWORKS 4.84" Length, Zinc Plated Steel, Bronze (V860120)
- ASP Polymer Carabiner - Black (56216)
- SUNBELT Carabiner, Climbing, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM18)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- Sterling Carabiners