Shop All Bathroom Sinks
Sterling
Sacramento Pedestal-Top/Wall-Mount Bathroom Sink
Mfr # 446121-0
Zoro # G4753918
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Color White
- Overall Length 21-1/4 in
- Overall Width 18-1/4 in
- Overall Height 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling
- MFR # 446121-0
- Zoro # G4753918
- UPC # 87206315770
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21-1/4 in |
Overall Width | 18-1/4 in |
Overall Height | 9-1/4 in |
Bowl Depth | 5 in |
Details
Body Material | Vitreous China |
Color | White |
Description
Perfect for bathrooms where space is limited—or larger bathrooms where you’re seeking a sleek style—the Sacramento bathroom sink features smooth lines and round edges. It’s designed to complement a variety of decors from contemporary to more traditional looks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 180 Gj Flush Valve (3912465)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- KOHLER Purist Lav Faucet (14406-4-2MB)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (S1201-0)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (11811-0)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MBSQ1)
- Sterling Bathroom Sinks