Shop All Bathroom Sinks
Sterling
Sacramento Pedestal-Top/Wall-Mount
Mfr # 446124-0
Zoro # G4753683
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Color White
- Overall Length 21 in
- Overall Width 18 in
- Overall Height 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling
- MFR # 446124-0
- Zoro # G4753683
- UPC # 87206316005
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21 in |
Overall Width | 18 in |
Overall Height | 9-1/4 in |
Bowl Depth | 9 in |
Details
Body Material | Vitreous China |
Color | White |
Description
Perfect for bathrooms where space is limited—or larger bathrooms where you’re seeking a sleek style—the Sacramento bathroom sink features smooth lines and round edges. It’s designed to complement a variety of decors from contemporary to more traditional looks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (BSBX72375-SP)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (S1201-0)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (11811-0)
- KOHLER Bryant Round Self-Rimming Lavatory Wi (2714-4-0)
- MSI Undermount Porcelain Ceramic Bathroom Sink In White Oval (ZOR-SIN-PT-0002)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-8-0)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-K8)
- Sterling Bathroom Sinks