Shop All Bathroom Sinks
Sterling
Sacramento Pedestal Sink Base
Mfr # 448120-0
Zoro # G4753534
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Color White
- Overall Length 21-1/4 in
- Overall Width 18-1/4 in
- Overall Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling
- MFR # 448120-0
- Zoro # G4753534
- UPC # 87206315015
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21-1/4 in |
Overall Width | 18-1/4 in |
Overall Height | 34 in |
Details
Body Material | Vitreous China |
Color | White |
Description
Perfect for bathrooms where space is limited—or larger bathrooms where you’re seeking a sleek style—the Sacramento pedestal features smooth lines and round edges. It pairs with the Sacramento pedestal sink top for a 34" height and is designed to conceal water supplies and drain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vp526A1084 Pneumatic 3-Way (VP526A1084)
- SUPERIOR TOOL Tub Drain Wrench (06020)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS03410)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (11811-0)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (S1201-0)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-96)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H (WH3775--3373)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- Sterling Bathroom Sinks