Shop All Bulk Webbing
Sterling Rope
Webbing Spools, 1 in., Nylon, Red
Mfr # WB254MS08091
Zoro # G7830575
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Red
- Length 300 ft
- Thickness 0.740 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # WB254MS08091
- Zoro # G7830575
- UPC # 846604013752
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 300 ft |
Details
Item | 1" Mil-Spec Webbing |
Material | Nylon |
Color | Red |
Thickness | 0.740 in |
For Use With | Slings, Anchor Systems and Harnesses |
Working Load Limit | 1,333 lb |
Breaking Strength | 4,000 lb |
Tensile Strength | 4,000 lb/in |
Overall Thickness | 3/4 in |
Description
Webbing Spools, Color Red, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Mirror (306RG)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254MS06091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Green (WB254MS01091)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Orange (WB254MS07091)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb (N15102R)
- Sterling Rope Bulk Webbing