Shop All Bulk Webbing
Sterling Rope
Webbing Spools, 1 in., Nylon, Green
Mfr # WB254MS01091
Zoro # G8027372
original price:
$255.65
39% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Green
- Length 300 ft
- Thickness 0.740 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # WB254MS01091
- Zoro # G8027372
- UPC # 846604013684
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 300 ft |
Details
Item | 1" Mil-Spec Webbing |
Material | Nylon |
Color | Green |
Thickness | 0.740 in |
For Use With | Slings, Anchor Systems and Harnesses |
Breaking Strength | 4,000 lb |
Working Load Limit | 1,333 lb |
Overall Thickness | 3/4 in |
Tensile Strength | 4,000 lb/in |
Description
Webbing Spools, Color Green, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- PEERLESS CHAIN 1/4" WIDE JAW QUICK LINK, 4428240 (4428240)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254MS06091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Orange (WB254MS07091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- Sterling Rope Bulk Webbing