Shop All Bulk Webbing
Sterling Rope
Webbing Spools, 1 in., Nylon, Blue
Mfr # WB254MS06091
Zoro # G8128644
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- Length 300 ft
- Thickness 0.760 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Rope
- MFR # WB254MS06091
- Zoro # G8128644
- UPC # 846604013738
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Length | 300 ft |
Overall Width | 1 in |
Details
Item | 1" Mil-Spec Webbing |
Material | Nylon |
Color | Blue |
Thickness | 0.760 in |
Breaking Strength | 4,000 lb |
For Use With | Slings, Anchor Systems and Military Applications |
Working Load Limit | 1,333 lb |
Tensile Strength | 4,000 lb/in |
Overall Thickness | 3/4 in |
Description
Webbing Spools, Color Blue, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214PSU)
- LASTPLAY 0.75 in. Stainless Steel Bow Shackle, 2PK (LA3664277)
- BULLDOG WINCH 12v Power Socket 20A with cover & 3 Mounting Brackets (20286)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Orange (WB254MS07091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Green (WB254MS01091)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- Sterling Rope Bulk Webbing