Shop All Ropes
Sterling Rope
Sterling Atlas Rigging Line 9/16 in. x 200 ft. Blue (No Splice)
Mfr # ATLAS-BL-200-NS
Zoro # G005971746
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Engineered rope to handle high kinetic energy loads
- Tensile Strength 13,000 lbs. (57.8 kN)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # ATLAS-BL-200-NS
- Zoro # G005971746
- UPC # 846604041014
- Country of Origin United States
- Category Ropes
Details
Features | Engineered rope to handle high kinetic energy loads |
Tensile Strength | 13,000 lbs. (57.8 kN) |
Color | Blue |
Description
Sterling Rope Atlas Rigging liner 9/16 in. (14mm) diameter. When you are removing trunk sections, your rigging system needs to be able to absorb large dynamic forces. That was the design mission behind our Atlas Rigging line. At Sterling, we've been engineering ropes to handle high kinetic energy loads for over two decades. Our 9/16 in. (14mm) polyester sheath, nylon core construction offers a soft hand and easy knotability even on the burliest rigging jobs. Designed to work seamlessly with a Portawrap, capstan winch or rigging blocks, the Atlas delivers unmatched compatibility along with strength and durability.
• Engineered rope to handle high kinetic energy loads
• Elongation at 300 lbs: 0.8%
• Tensile Strength - 13,000 lbs. (57.8 kN) Working Load Limit - 1,300 lbs. (5.78 kN)
• Engineered rope to handle high kinetic energy loads
• Elongation at 300 lbs: 0.8%
• Tensile Strength - 13,000 lbs. (57.8 kN) Working Load Limit - 1,300 lbs. (5.78 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (FL-ADJ-810-SS)
- TRI-ARC Ladder, Fixed, Steel, Guard Door (OPFS03-Y)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- US TAPE 35165 Braided Construction Line Roll- Fluorescent Yellow - 250 ft. (890247)
- Sterling Rope Chains, Ropes & Cables