Shop All Ropes
Sterling Rope
Sterling Atlas Rigging Line 9/16 in. x 150 ft. Blue (No Splice)
Mfr # ATLAS-BL-150-NS
Zoro # G205971744
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Features Engineered rope to handle high kinetic energy loads
- Tensile Strength 13,000 lbs. (57.8 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # ATLAS-BL-150-NS
- Zoro # G205971744
- UPC # 846604041007
- Country of Origin United States
- Category Ropes
Details
Color | Blue |
Features | Engineered rope to handle high kinetic energy loads |
Tensile Strength | 13,000 lbs. (57.8 kN) |
Description
Sterling Rope Atlas Rigging liner 9/16 in. (14mm) diameter. When you are removing trunk sections, your rigging system needs to be able to absorb large dynamic forces. That was the design mission behind our Atlas Rigging line. At Sterling, we've been engineering ropes to handle high kinetic energy loads for over two decades. Our 9/16 in. (14mm) polyester sheath, nylon core construction offers a soft hand and easy knotability even on the burliest rigging jobs. Designed to work seamlessly with a Portawrap, capstan winch or rigging blocks, the Atlas delivers unmatched compatibility along with strength and durability.
• Engineered rope to handle high kinetic energy loads
• Elongation at 300 lbs: 0.8%
• Tensile Strength - 13,000 lbs. (57.8 kN) Working Load Limit - 1,300 lbs. (5.78 kN)
• Engineered rope to handle high kinetic energy loads
• Elongation at 300 lbs: 0.8%
• Tensile Strength - 13,000 lbs. (57.8 kN) Working Load Limit - 1,300 lbs. (5.78 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- BULLDOG WINCH 2K600 Snow Plow Winch (15021R2)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- KINGCORD 5/8 in. x 200 ft. White Twisted Nylon Rope (300481)
- Sterling Rope Chains, Ropes & Cables