Shop All Ropes
Sterling Rope
Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice)
Mfr # ATLAS58-YL-150-NS
Zoro # G304965446
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Tensile Strength 13,000 lbs. (57.8 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # ATLAS58-YL-150-NS
- Zoro # G304965446
- UPC # 846604040932
- Country of Origin United States
- Category Ropes
Details
Color | Yellow |
Tensile Strength | 13,000 lbs. (57.8 kN) |
Description
Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice)
- •5/8" diameter (16mm) No Splice
- •Double-braid construction keeps the performance and handling of the thinner-diameter Atlas ropes
- •Tightly woven polyester sheath resists picking and provides great handling and knotability
- •Tensile strength of 18,000 lbs (80kN)
- •New core lowers the static elongation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 10 Ton Plain Trolley, 4.92" - 7.99" (PT100)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- Sterling Rope Ropes