Shop All Ropes
Sterling Rope
Static Rope, PES, 7/16 In. dia., 300 ft. L
Mfr # P110080092
Zoro # G8270315
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 44
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # P110080092
- Zoro # G8270315
- UPC # 846604009809
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 3600 in |
Diameter | 7/16 in |
Overall Length | 300 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,856 lbf, Working Load Limit 765 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 300 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 44, Core Type Strand Core, Core Strand Count 14, End Type Plain, Elongation @ 300 lb 1.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- TW EVANS CORDAGE .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in White (98017)
- Sterling Rope Chains, Ropes & Cables