Shop All Ropes
Sterling Rope
Static Rope, PES, 7/16 In. dia., 150 ft. L
Mfr # P110080046
Zoro # G8525867
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 44
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # P110080046
- Zoro # G8525867
- UPC # 846604009779
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1800 in |
Overall Length | 150 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,856 lbf, Working Load Limit 765 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 44, Core Type Strand Core, Core Strand Count 14, End Type Plain, Elongation @ 300 lb 1.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- Sterling Rope Ropes