Shop All Ropes
Sterling Rope
Static Rope, PES, 5/8 In. dia., 300 ft. L
Mfr # P160000092
Zoro # G8448955
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/8 in
- Rope Material Polyester
- Rope Strand Count 40
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # P160000092
- Zoro # G8448955
- UPC # 846604010515
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 3600 in |
Diameter | 5/8 in |
Overall Length | 300 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 12,993 lbf, Working Load Limit 1,195 lb, Rope Construction Kernmantle, Diameter 5/8 in, Overall Length 300 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 18, End Type Plain, Elongation @ 300 lb 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap (15396-001)
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb (4FCJ1)
- TRUE TEMPER 24-in Manhole Cover Bar (1175300)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- KINGCORD 3/4 in. x 150 ft. White Twisted Nylon Rope (300491)
- Sterling Rope Ropes