Shop All Ropes
Sterling Rope
Static Rope, PES, 3/8 In. dia., 600 ft. L
Mfr # P105000183
Zoro # G8342415
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/8 in
- Rope Material Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # P105000183
- Zoro # G8342415
- UPC # 846604008963
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 7200 in |
Diameter | 3/8 in |
Overall Length | 600 ft |
Description
Rescue Rope, Rope Type Static, Breaking Strength 5,979 lbf, Working Load Limit 595 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 1.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- CAMPBELL CHAIN & FITTINGS 3/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411295)
- VESTIL Zinc Plated Ball Transfer Strip, 25x2" (BALL-1F)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- Sterling Rope Ropes