Shop All Ropes
Sterling Rope
Static Rope, PES, 3/8 In. dia., 200 ft. L
Mfr # P105040061
Zoro # G8525885
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/8 in
- Rope Material Polyester
- Rope Strand Count 32
- Rope Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Rope
- MFR # P105040061
- Zoro # G8525885
- UPC # 846604009007
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 2400 in |
Overall Length | 200 ft |
Diameter | 3/8 in |
Description
Rescue Rope, Rope Type Static, Breaking Strength 5,979 lbf, Working Load Limit 595 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 1.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 7/16 in (DCRR04052S-S13)
- TELE-PRO Davit Crane, 2,500 lb Capacity, 28 in to 82 in Reach, 0 in to 540 in Lift Range, Yellow (OZTP2500DAV)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- PEERLESS Chain, 5/8 Size, 1-1/2 ft., 18,100 lb. (574481018)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 7/16 In. dia., 150 ft. L (P110080046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- MIBRO GROUP PARACORD NYLON 550 5/32 IN X 100 FT RED (342681)
- Sterling Rope Chains, Ropes & Cables