Shop All Ropes
Sterling Rope
Static Rope, PES, 1/2 In. dia., 200 ft. L
Mfr # P130060061
Zoro # G8444825
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 48
- Rope Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Rope
- MFR # P130060061
- Zoro # G8444825
- UPC # 846604010157
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 2400 in |
Diameter | 1/2 in |
Overall Length | 200 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 9,081 lbf, Working Load Limit 905 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 2.6 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 48, Core Type Strand Core, Core Strand Count 12, End Type Plain, Elongation @ 300 lb 1.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 1 In (3180005167)
- ZORO SELECT Shelving, Zinc, 18x36 (MHL1836ZG)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 4' - 2-ply (EE2-903-04-T3)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- T.W. EVANS CORDAGE CO Number 18 Twisted Nylon Mason Line with 275 ft. in Yellow (11-184)
- Sterling Rope Ropes