Shop All Ropes
Sterling Rope
Static Rope, Nylon, 7/16 In. dia., 150ft L
Mfr # SS110070046
Zoro # G8299182
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Nylon
- Rope Strand Count 40
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # SS110070046
- Zoro # G8299182
- UPC # 846604007850
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1800 in |
Diameter | 7/16 in |
Overall Length | 150 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 6,519 lbf, Working Load Limit 670 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 150 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 6.8 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 9, End Type Plain, Elongation @ 300 lb 2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- BAUER LADDER Corner Standoff (09131)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- Sterling Rope Chains, Ropes & Cables