Shop All Ropes
Sterling Rope
Static Rope, Nylon, 3/8 In. dia., 600 ft. L
Mfr # SS095060183
Zoro # G8271961
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/8 in
- Rope Material Nylon
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # SS095060183
- Zoro # G8271961
- UPC # 846604007485
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 5,170 lbf, Working Load Limit 580 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 6 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 3.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H914)
- US CARGO CONTROL 1/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC116-25PK)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- STERLING ROPE Static Rope, PES, 7/16 In. dia., 150 ft. L (P110080046)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- Sterling Rope Chains, Ropes & Cables