Shop All Ropes
Sterling Rope
Static Rope, Nylon, 3/8 In. dia., 200 ft. L
Mfr # SS095060061
Zoro # G8290536
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/8 in
- Rope Material Nylon
- Rope Strand Count 32
- Rope Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # SS095060061
- Zoro # G8290536
- UPC # 846604007461
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 2400 in |
Overall Length | 200 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 5,170 lbf, Working Load Limit 580 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 200 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 6 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 3.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- EXTREME MAX Extreme Max 3008.0268 16-Strand Diamond Braid Utility Rope - 1/4" x 50', Blue (3008.0268)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, PES, 7/16 In. dia., 150 ft. L (P110080046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- EXTREME MAX Extreme Max 3008.0319 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Black (3008.0319)
- Sterling Rope Ropes