Shop All Ropes
Sterling Rope
Static Rope, 1/2 In. dia., 300 ft. L
Mfr # SS125090092
Zoro # G8224946
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Nylon
- Rope Strand Count 48
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # SS125090092
- Zoro # G8224946
- UPC # 846604008383
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 3600 in |
Overall Length | 300 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 9,284 lbf, Working Load Limit 920 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 300 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 5.9 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 48, Core Type Strand Core, Core Strand Count 12, End Type Plain, Elongation @ 300 lb 1.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Static Rope, PES, 7/16 In. dia., 150 ft. L (P110080046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- Sterling Rope Chains, Ropes & Cables