Shop All Web Slings
Sterling Rope
Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black
Mfr # SW127DYSL0424
Zoro # G8526043
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 24 in
- Length of Sling Leg 2 ft
- Material HPPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # SW127DYSL0424
- Zoro # G8526043
- UPC # 846604020187
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 in |
Length of Sling Leg | 2 ft |
Length | 24" |
Sling Width | 3/8 in |
Width | 12mm |
Overall Width | 3/8 in |
Details
Item | Dyneema Sling |
Sling Type | Type 5 |
Material | HPPE |
Color | Black |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5,100 lb |
Sling Material | HPPE |
Sling Rating | Type 5 |
Resists | Cut Resistance, Extremely Strong, and Naturally Repel Moisture |
Number of Plies | 1 |
Item - Web Slings | Web Sling |
Standards | EN 566 |
End Type | Endless |
Resistance Properties | Cut-Resistant, Rot/Mildew-Resistant |
Hitch Type | Basket, Choker, Vertical |
Number of Legs | 1 |
Description
Web Sling, Sling Type Type 5, Sling Material HPPE, Number of Plies 1, Sling Length 24 in, Eye Length Not Applicable, Overall Width 3/8 in, Number of Legs 1, Vertical Hitch Capacity 5,100 lb, Hook Attachment Type Not Applicable, Color Black, Standards EN 566, Hitch Type Basket, Choker, Vertical, End Type Endless, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable, Resistance Properties Cut-Resistant, Rot/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- BALLYMORE Safety Rolling Ladder, Steel, 100 in.H (103214G)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Powder Coated Finish (M14SC C1)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 5/8 in Thread, 3500 lb Working, 6 in Take Up, 15.82 in L Close, Steel (1032616)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- STERLING ROPE Dyneema Sling, Endless, 4 ft L, 3/8 in W, HPPE, Blue (SW127DYSL0648)
- STREN-FLEX Synthetic Web Sling, Type 9, 16 ft L, 6 in W, Nylon, Yellow (LB1-906-16)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE2601DFX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- Sterling Rope Web Slings