Shop All Ropes
Sterling Rope
Dynamic Rope, 7/16 In. dia., 164-3/64 ft.L
Mfr # MM030050
Zoro # G8211244
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Nylon
- Rope Strand Count 40
- Rope Length 164 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # MM030050
- Zoro # G8211244
- UPC # 846604005931
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 164 ft |
Length | 164 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1968 in |
Overall Length | 164 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 1,956 lbf, Working Load Limit 310 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 164 ft, Core Material Nylon, Cover Material Nylon, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 8, End Type Plain, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW4-38-4-D)
- SPECIALMADE GOODS AND SERVICES Non-Pneumatic Wheel For Rubbermaid Big W (FG7888M1BLA)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- DURASTAR Brake (Total Lock), 6x2, For 34 Series, Axle & Nut (TTL620 KIT)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- NATIONAL HARDWARE Rope Loop, 500 lb Working Load, Stainless Steel (N100-342)
- Sterling Rope Ropes