Shop All Carabiners
Sterling Rope
Carabiner, Autolock, Alum, Strength 23 KN
Mfr # HWOSPREYALB
Zoro # G8525982
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 23 kN
- Standards EN 12275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Rope
- MFR # HWOSPREYALB
- Zoro # G8525982
- UPC # 846604020873
- Country of Origin United States
- Category Carabiners
Details
Item | Carabiner |
Color | Black |
Tensile Strength | 23 kN |
Standards | EN 12275 |
Description
Carabiner, Color Black, Tensile Strength 23 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12001-04)
- POWERFLARE Bag, Orange, holds 4 lights (BAG4-O)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- STERLING ROPE Carabiner, Auto-Lock, Aluminum, Red (HWSAFEDTL)
- STERLING ROPE Carabiner, Screw-Lock, Aluminum, Blue (HWEAGLESL)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black (SB4-A1-3R3)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black/Silver (SB3-A1-3R3)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 6-3/8" Length (SHOOK6375)
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- SUNBELT Carabiner, Climbing, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM18)
- Sterling Rope Carabiners