Shop All Carabiners
Sterling Rope
Carabiner, Auto-Lock, Steel, Silver
Mfr # HWSTEELAL
Zoro # G8526016
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Lock Type Auto-Lock
- Gate Opening 1-1/5"
- Tensile Strength 45 KN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # HWSTEELAL
- Zoro # G8526016
- UPC # 846604018313
- Country of Origin United States
- Category Carabiners
Details
Item | Carabiner |
Material | Steel |
Color | Silver |
Lock Type | Auto-Lock |
Gate Opening | 1-1/5" |
Tensile Strength | 45 KN |
Standards | EN12275, NFPA G |
Description
Carabiner, Color Silver, Tensile Strength 45 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- 3M Fire Barrier Sealant, 20 oz., Red (FD150+RED(20OZ))
- BOLD STEP Stair Tread Cover, Black, 42in W, Alum (407NT20042110)
- SICURIX Printer Ribbon, Black, Cards per Roll 1000 (SRX MA1000KBLACK)
- STERLING ROPE Carabiner, Screw-Lock, Aluminum, Blue (HWEAGLESL)
- STERLING ROPE Carabiner, Auto-Lock, Aluminum, Red (HWSAFEDTL)
- PLAYBERG 0.01 Length, Nylon, Black, 2 PK (QI003465.2)
- IRONWEAR Alloy Steel Dual SRL Connector Carabiner w/ HDPE Separator (2805)
- LIBERTY MOUNTAIN ANSI Steel Carabiner Twist Lock OVALONE (435409)
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- FALLTECH Carabiner, Double-Locking Gate, 8 in Length, Steel, Bronze (8457)
- Sterling Rope Fall Protection