Shop All Carabiners
Sterling Rope
Carabiner, Auto-Lock, Aluminum, Red
Mfr # HWSAFEDTL
Zoro # G8526025
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lock Type Auto-Lock
- Material Aluminum
- Gate Opening 1-1/20"
- Tensile Strength 28 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # HWSAFEDTL
- Zoro # G8526025
- UPC # 846604002367
- Country of Origin United States
- Category Carabiners
Details
Item | Carabiner |
Color | Red |
Lock Type | Auto-Lock |
Material | Aluminum |
Gate Opening | 1-1/20" |
Tensile Strength | 28 kN |
Standards | NFPAT |
Description
Carabiner, Color Red, Lock Type Auto-Lock, Material Aluminum, Tensile Strength 28 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1131-RA_14X10 (U5-1131-RA_14X10)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- KLEENGUARD Safety Glasses, Photochromic Light-Adaptive Polycarbonate (25716)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG3X-WB-PP)
- STERLING ROPE Carabiner, Screw-Lock, Aluminum, Blue (HWEAGLESL)
- PETZL High-Strength Oval Carabiner (M72A SLN)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black/Silver (SB3-A1-3R3)
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- WERNER LADDER - FALL PROTECTION Werner Steel Carabiner, 1/2in (A100301)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (17D-2-Z7/)
- Sterling Rope Carabiners