Shop All Carabiners
This Product is Discontinued
Sterling Rope
Carabiner, Auto-Lock, Aluminum, Green (Discontinued)
Mfr # HWFALCONAL
Zoro # G8525955
This Product is Discontinued
Key Features
- Material Aluminum
- Color Green
- Lock Type Auto-Lock
- Gate Opening 19/20"
- Tensile Strength 25 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # HWFALCONAL
- Zoro # G8525955
- UPC # 846604018184
- Country of Origin United States
- Category Carabiners
Details
Item | Carabiner |
Material | Aluminum |
Color | Green |
Lock Type | Auto-Lock |
Gate Opening | 19/20" |
Tensile Strength | 25 kN |
Standards | EN 12275 |
Description
Carabiner, Color Green, Tensile Strength 25 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.