Shop All Ropes
Sterling Rope
ATLAS Rigging Line 1/2 in. 200 ft. Neon Green
Mfr # ATLAS12-NG-200-NS
Zoro # G404077889
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material 32 strand Nylon/Polyester
- Rope Type Rigging or Winch Rope
- Tensile Strength 10,800 lbs. (48kN)
- Elongation at 10% MBS 4.1% at 10% MBS
- Color Neon Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Rope
- MFR # ATLAS12-NG-200-NS
- Zoro # G404077889
- UPC # 846604040901
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 200 ft. |
Details
Rope Material | 32 strand Nylon/Polyester |
Rope Type | Rigging or Winch Rope |
Tensile Strength | 10,800 lbs. (48kN) |
Elongation at 10% MBS | 4.1% at 10% MBS |
Color | Neon Green |
Application | Arborist rigging jobs |
Description
This 1/2 in. Atlas rigging line is the workhorse of the Sterling arbor rigging lines, offering a perfect line for standard-duty rigging. The Atlas has a redesigned double-braid 32 strand construction that provides a huge increase in overall strength, while lowering the static elongation, but still allowing the rope to absorb impact forces and limiting peak forces when catching wood in negative rigging applications. The tightly woven polyester sheath resists picking and protects the core without sacrificing handling. Diameter: 13mm, 1/2 in. Weight 7.9 lbs/100 ft, Elongation 4.1% at 10% MBS , ABS Rating: 10,800 lbs., ABS Rating: 48.0 kN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E30B3C1P6)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- Sterling Rope Ropes