Shop All Ropes
Sterling
Rigging/Climbing Rope, 3/8" Dia. x 600' L
Mfr # WP100080183
Zoro # G201252922
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon; Polyester
- Rope Strand Count 32
- Rope Length 600 ft
- Working Load Limit 651 lb
- Rope Construction Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 600 ft |
Rope Diameter | 3/8 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
Rope Item Static Rope, Rope Diameter 3/8 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 600 ft, Working Load Limit 651 lb, Rope Construction Kernmantle, Tensile Strength 6,519 lb, Rope Core Yes, Red, Min. Breaking Strength (MBS) 6519 lb, Rope Type Dynamic, Elongation at 300 lb. 3.5 Percent, Package Type Spool, Standards ANSI Z133, EN 1891 Type A, NFPA 1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- LIFT-ALL RATCHET ASSY W/ COATED S-HOOK, 1" x 12FT (9004016)
- J.W. WINCO GN111.2-500-C-TR Retaining Cable (111.2-500-C-TR)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50060007)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice (SASQMAX-200-NS)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- MIBRO 208 ft. Tru Gaurd 3Ply Jute Twine (231736)
- Sterling Chains, Ropes & Cables