Shop All Ropes
Sterling
Rigging/Climbing Rope, 1/2" Dia. x 200' L
Mfr # T12AN061
Zoro # G601252911
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon; Technora(R)
- Rope Strand Count 48
- Working Load Limit 1,018 lb
- Rope Construction Kernmantle
- Rope Type Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Length | 200 ft |
Rope Diameter | 1/2 in |
Overall Length | 200 ft |
Diameter | 1/2 in |
Description
Rope Item Aramid Static Rope, Rope Diameter 1/2 in, Rope Material Nylon; Technora(R), Rope Strand Count 48, Rope Length 200 ft, Working Load Limit 1,018 lb, Rope Construction Kernmantle, Tensile Strength 10,183 lb, Rope Core Yes, Black; Red, Min. Breaking Strength (MBS) 10,183 lb, Rope Type Dynamic, Elongation at 300 lb. 2.1 Percent, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-48)
- STERLING Rescue Rope, 3/8" Dia. x 150' L, 595 lb (P105190046)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50060007)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- STERLING Sterling Banshee Rope 7/16 x 600' No Splice (BNSE : BNSE-600-NS)
- STERLING WorkPro 1/2/12.5mm x 150ft Neon Green Static Rope, No Splice (WPRO12-NG-150-NS)
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- Sterling Ropes