Shop All Ropes
Sterling
Rigging/Climbing Rope, 1/2" Dia. x 150' L
Mfr # AT130190046
Zoro # G001253020
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 150 ft
- Working Load Limit 1,150 lb
- Rope Construction Double Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 150 ft |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 150 ft |
Description
Rope Item Rigging Line, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 150 ft, Working Load Limit 1,150 lb, Rope Construction Double Braid, Tensile Strength 11,500 lb, Rope Core Yes, Neon Green, Rope Type Dynamic, Elongation at 300 lb. 0.9 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.1 Percent, Standards ANSI Z133
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- US WEIGHT Plastic Chain, 2" 500 ft. Blue ft. SunShield (U2355BLU)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50060007)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- Sterling Chains, Ropes & Cables