Shop All Ropes
Sterling
Rigging/Climbing Rope, 11/32"Dia.x600'L
Mfr # P090000183
Zoro # G401252944
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polyester
- Rope Strand Count 32
- Rope Length 600 ft
- Working Load Limit 449 lb
- Rope Construction Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 600 ft |
Rope Diameter | 11/32 in |
Diameter | 11/32 in |
Overall Length | 600 ft |
Description
Rope Item HTP Static Rope, Rope Diameter 11/32 in, Rope Material Polyester, Rope Strand Count 32, Rope Length 600 ft, Working Load Limit 449 lb, Rope Construction Kernmantle, Tensile Strength 4,496 lb, Rope Core Yes, White, Min. Breaking Strength (MBS) 4496 lb, Rope Type Static, Elongation at 300 lb. 1.6 Percent, Package Type Spool, Elongation at 10 Percent MBS 2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- PEERLESS CHAIN 1/8 ALUM BUTTON STOP 25/BAG, H3728-0214 (H3728-0214)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Zinc (2HDH5)
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter (402M60)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50060007)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- STERLING Rescue Rope, 3/8" Dia. x 150' L, 595 lb (P105190046)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- ALL GEAR Double Braided Composite Bull Rope, 1/2 (AGBR12200)
- Sterling Chains, Ropes & Cables