Shop All Ropes
Sterling
Rigging/Climbing Rope, 11/32"Dia.x150'L
Mfr # P090000046
Zoro # G501252981
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polyester
- Rope Strand Count 32
- Working Load Limit 449 lb
- Rope Construction Kernmantle
- Rope Type Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 150 ft |
Rope Diameter | 11/32 in |
Overall Length | 150 ft |
Diameter | 11/32 in |
Description
Rope Item HTP Static Rope, Rope Diameter 11/32 in, Rope Material Polyester, Rope Strand Count 32, Rope Length 150 ft, Working Load Limit 449 lb, Rope Construction Kernmantle, Tensile Strength 4,496 lb, Rope Core Yes, White, Min. Breaking Strength (MBS) 4496 lb, Rope Type Static, Elongation at 300 lb. 1.6 Percent, Package Type Bag, Elongation at 10 Percent MBS 2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- DAYTON Cable, 1/4 IN, 250 FT, 1400 Lb Capacity (1DLA4)
- US CARGO CONTROL 3/8" x 10' - Pewag Single Leg Chain Sling w/ Sling Hook - Grade 120 (38G120SOS-10)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- STERLING Sterling Kraken Rigging Rope 9/16 x 200' No Splice KRKN916-200-NS (KRKN916-200-NS)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50060007)
- ZORO SELECT Rope, 600ft, Orng, 215lb., Polyprpylne (340120-00600-666)
- Sterling Ropes