Shop All Ropes
Sterling
Rescue Rope, 7/16" Dia. x 75' L, 955 lb
Mfr # T11AA04023
Zoro # G001252986
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Technora(R)
- Rope Strand Count 44
- Working Load Limit 957 lb
- Rope Construction Kernmantle
- Rope Type Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 75 ft |
Rope Diameter | 7/16 in |
Overall Length | 75 ft |
Diameter | 7/16 in |
Description
Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Technora(R), Rope Strand Count 44, Rope Length 75 ft, Working Load Limit 957 lb, Rope Construction Double Braid, Tensile Strength 9,576 lb, Rope Core Yes, Black Tracer, Min. Breaking Strength (MBS) 9576 lb, Rope Type Static, Elongation at 300 lb. 1.1 Percent, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Tools Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- STERLING Rescue Rope, 3/8" Dia. x 150' L, 595 lb (P105190046)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- IMPERIAL Gasket Rope, 6 ft L, 12 in W, Fiberglass (GA0155)
- Sterling Chains, Ropes & Cables