Shop All Ropes
Sterling
Rescue Rope, 7/16" Dia. x 600' L, 955 lb
Mfr # T11AA08183
Zoro # G901253021
product price: $3,679.99
/ea
Free Shipping & Returns
$3,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material Technora(R)
- Rope Strand Count 44
- Rope Length 600 ft
- Working Load Limit 957 lb
- Rope Construction Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 600 ft |
Rope Diameter | 7/16 in |
Diameter | 7/16 in |
Overall Length | 600 ft |
Description
Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Technora(R), Rope Strand Count 44, Rope Length 600 ft, Working Load Limit 957 lb, Rope Construction Double Braid, Tensile Strength 9,576 lb, Rope Core Yes, Red Tracer, Min. Breaking Strength (MBS) 9576 lb, Rope Type Static, Elongation at 300 lb. 1.1 Percent, Package Type Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice (SASQMAX-200-NS)
- STERLING Sterling Banshee Rope 7/16 x 600' No Splice (BNSE : BNSE-600-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- Sterling Chains, Ropes & Cables