Shop All Ropes
Sterling
Rescue Rope, 3/8" Dia. x 600' L, 595 lb
Mfr # P105190183
Zoro # G801252971
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polyester
- Rope Strand Count 40
- Rope Length 600 ft
- Working Load Limit 597 lb
- Rope Construction Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 600 ft |
Rope Diameter | 3/8 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
Rope Item HTP Static Rope, Rope Diameter 3/8 in, Rope Material Polyester, Rope Strand Count 40, Rope Length 600 ft, Working Load Limit 597 lb, Rope Construction Kernmantle, Tensile Strength 5,979 lb, Rope Core Yes, Neon Green, Min. Breaking Strength (MBS) 5979 lb, Rope Type Static, Elongation at 300 lb. 1.4 Percent, Package Type Spool, Elongation at 10 Percent MBS 2.8 Percent, Standards NFPA 1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Jumbo Wagon 2-in-1 (YTF-2448MS)
- DAYTON Swivel Caster with Wheel (C1209)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-6)
- STERLING Sterling Banshee Rope 7/16 x 600' No Splice (BNSE : BNSE-600-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Rescue Rope, 3/8" Dia. x 150' L, 595 lb (P105190046)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- Sterling Ropes