Shop All Ropes
Sterling
Rescue Rope, 3/8" Dia. x 150' L, 595 lb
Mfr # P105190046
Zoro # G401253002
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polyester
- Rope Strand Count 40
- Working Load Limit 597 lb
- Rope Construction Kernmantle
- Rope Type Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 150 ft |
Rope Diameter | 3/8 in |
Diameter | 3/8 in |
Overall Length | 150 ft |
Description
Rope Item HTP Static Rope, Rope Diameter 3/8 in, Rope Material Polyester, Rope Strand Count 40, Rope Length 150 ft, Working Load Limit 597 lb, Rope Construction Kernmantle, Tensile Strength 5,979 lb, Rope Core Yes, Neon Green, Min. Breaking Strength (MBS) 5979 lb, Rope Type Static, Elongation at 300 lb. 1.4 Percent, Package Type Bag, Elongation at 10 Percent MBS 2.8 Percent, Standards NFPA 1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- ANCRA Box End Combination Winch Bar, 38-5/8 In (50015-21-GRA)
- RONSTAN INTERNATIONAL F15 Puller, Small, 2-3/16" Line (RFSPLICE-F15)
- STERLING Sterling Banshee Rope 7/16 x 600' No Splice (BNSE : BNSE-600-NS)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice (SASQMAX-200-NS)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50060007)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING WorkPro 1/2/12.5mm x 150ft Neon Green Static Rope, No Splice (WPRO12-NG-150-NS)
- EXTREME MAX Extreme Max 5600.3096 MAGNA Polished Aluminum Universal ATV / UTV Hawse Fairlead for Synthetic Rope (5600.3096)
- Sterling Ropes