Shop All Ropes
Sterling
Rescue Rope, 1/2" Dia. x 200' L, 1,010 lb
Mfr # WP125190061
Zoro # G401252807
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon; Polyester
- Rope Strand Count 32
- Working Load Limit 1,011 lb
- Rope Construction Kernmantle
- Rope Type Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Length | 200 ft |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 200 ft |
Description
Rope Item Static Rope, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 200 ft, Working Load Limit 1,011 lb, Rope Construction Kernmantle, Tensile Strength 10,116 lb, Rope Core Yes, Neon Green, Min. Breaking Strength (MBS) 10,116 lb, Rope Type Dynamic, Elongation at 300 lb. 2.5 Percent, Package Type Bag, Standards ANSI Z133, EN 1891 Type A, NFPA 1983
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A1E20B4C1P3)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1000 lb. (ALEV 200/20K-BB0.5)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING WorkPro 1/2/12.5mm x 150ft Neon Green Static Rope, No Splice (WPRO12-NG-150-NS)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- ARBO SPACE PLAID 3/4in 18mm Bull Rope 100' (34ASP100)
- Sterling Chains, Ropes & Cables