Shop All Plumbing Parts
Sterling
Rear Panel Assy Clear Glass
Mfr # 1485393
Zoro # G708769701
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 29 in
- Length 54.5 in
- Height (In.) 0.738 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 1485393
- Zoro # G708769701
- UPC # 885612988539
- Country of Origin Unknown
- Category Plumbing Parts
Dimensions
Width (In.) | 29 in |
Length | 54.5 in |
Height (In.) | 0.738 in |
Description
Genuine Sterling part
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- ZORO SELECT 1-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (886-020C)
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- PFISTER Pfister Dome Cap 5297D Pvd Ss (941-246S)
- KOHLER Cap Kit, Replacement (GP77759)
- LARSEN SUPPLY CO 10-0950 Stainless Steel Ice Maker Connector - 0.25 x 0.25 x 60 in. , 5PK (139437)
- BARKER Barker 4003691 10 gal Tote Along Drain Water Tank (4003691)
- PFISTER Pfister Screw Face Plate Cr (971-045A)
- ZURN 1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L (ZEMS6152AV-WS1-11L)
- PLUMB PAK Tube 1/2X100 Clear (PP7908)
- SHARKBITE 1/2 in. 90DEG Elbow, 4PK (UR248A4)
- Sterling Plumbing Parts & Accessories