Shop All Hand Sinks
This Product is Discontinued
Sterling
Mount Sink, 1 Holes, Silver, Rectangular (Discontinued)
Mfr # 11600-NA
Zoro # G2149237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Side Splash no
- Body Material Stainless steel
- Bowl Depth 9 5/16 in
- Color Silver
- Compliance ASME A112.19.3/CSA B45.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11600-NA
- Zoro # G2149237
- UPC # 650531470379
- Country of Origin Mexico
- Category Hand Sinks
Dimensions
Bowl Depth | 9 5/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 15 3/4 in |
Overall Height | 9 5/16 in |
Overall Length | 29 1/2 in |
Bowl Size | 29 1/2 in x 15 3/4 in |
Bowl Width | 15 3/4 in |
Bowl Length | 29 1/2 in |
Description
Single Bowl Kitchen Sink, Bowl Depth 9 5/16 in, Rectangular, Bowl Size 29 1/2 in x 15 3/4 in, Silver, Undermount, Drain Opening 3 1/2 in, Luster, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 9 5/16 in, Overall Length 29 1/2 in, Overall Width 15 3/4 in, Sterling, McAllister Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.