Shop All Hand Sinks
This Product is Discontinued
Sterling
Mount Sink, 1 Holes, Silver, Rectangular (Discontinued)
Mfr # 11444-NA
Zoro # G2149158
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ASME A112.19.3, CSA B45.4
- Manufacturers Warranty Length 3 yr
- Compliance ASME A112.19.3/CSA B45.4
- ADA Compliant No
- Overall Height 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11444-NA
- Zoro # G2149158
- UPC # 650531605474
- Country of Origin Mexico
- Category Hand Sinks
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Height | 8 9/16 in |
Overall Width | 18 in |
Bowl Depth | 8 9/16 in |
Overall Length | 32 in |
Bowl Size | 14 1/16 in x 15 3/4 in |
Bowl Length | 14 1/16 in |
Bowl Width | 15 3/4 in |
Description
Equal Double Kitchen Sink, Bowl Depth 8 9/16 in, Rectangular, Bowl Size 14 1/16 in x 15 3/4 in, Silver, Undermount, Drain Opening 3 1/2 in, Luster, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 2, Number of Faucet Holes 0, Overall Height 8 9/16 in, Overall Length 32 in, Overall Width 18 in, Sterling, McAllister Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.