Shop All Bathroom Sinks
Sterling
Modesto Drop-In Bathroom Sink
Mfr # 441904-0
Zoro # G4754146
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Color White
- Overall Length 19 in
- Overall Width 19 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 441904-0
- Zoro # G4754146
- UPC # 87206318016
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 19 in |
Overall Width | 19 in |
Overall Height | 8 in |
Bowl Depth | 8 in |
Details
Body Material | Vitreous China |
Color | White |
Description
Add some playful character to your bathroom with the Modesto bathroom sink’s unique, gently curving lines. This drop-in sink has an ample 15-3/4” x 12-5/8” basin.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW8)
- KOHLER Backing Plate (87117)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75LS)
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (11811-0)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (S1201-0)
- ELKAY Sink, 33x22x9.5", Top, Blk (ELG3322BK0)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-4-0)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Under-Mo (5864-5U-0)
- Sterling Bathroom Sinks