Shop All Kitchen Sinks
Sterling
Middleton Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 6"
Mfr # 14633-4-NA
Zoro # G5078903
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Top
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 14633-4-NA
- Zoro # G5078903
- UPC # 650531610805
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 6 in |
Depth | 6 in |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Top |
Description
Add sleek, modern style to your kitchen with the rounded corners and minimalist design of the Middleton kitchen sink. Stainless steel construction ensures years of quality use, and SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Shower Arm (RP6023KSPR)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in L (12PL-CA11-0360-11D-38D)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR5 Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3337)
- ZURN NH Grease Trap, Flow Control 3" (GT2700-35-3NH)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2" (11403-4-NA)
- STERLING Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16" (20025-NA)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- Sterling Kitchen Sinks