Shop All Kitchen Sinks
Sterling
Meritor 33 X 22 Double Equal
Mfr # 28197-1-NA
Zoro # G408444625
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 9.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 28197-1-NA
- Zoro # G408444625
- UPC # 885612997692
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9.3125 in |
Details
Body Material | Stainless Steel |
Description
With incredible quality and thoughtful design, you cant go wrong with a STERLING sink. The Meritor stainless steel kitchen sink has double-equal bowls to provide you with ample work space. The deck and sides are polished in a crisp, linear finish, and t
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- KOHLER Piston Assembly (1151746)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- BLANCO Decorative Strainer Cover - Stainless (517666)
- Sterling Kitchen Sinks