Shop All Kitchen Sinks
Sterling
Mcallister 32X21X8 Uc Offset Sink
Mfr # 11409-PC-NA
Zoro # G608442919
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35.25 in
- Overall Width 24.125 in
- Overall Height 10.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11409-PC-NA
- Zoro # G608442919
- UPC # 885612910868
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 35.25 in |
Overall Width | 24.125 in |
Overall Height | 10.688 in |
Description
Single Basin
- •Undercounter installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Tea Bathroom Sink Spout (72758-CP)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- SLOAN Bathroom Faucet Eaf700-P-Ism Cp Elect Faucet 1.5 Gpm (3335079)
- PENTAIR/OMNIFILTER Water Filter System Heavy Duty 10", Bypass Valve (BF35-S-S18)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 32"18-5/16"9-9/16" (20022-PC-NA)
- STERLING Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16" (20025-NA)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- Sterling Kitchen Sinks